No Admittance, No Admittance Employees Only Vendors & Visitors Must Register At Main Office, 14" W x (Discontinued)
- Mfr # 123461
- Zoro # G8628952
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
123461
Zoro #
G8628952
UPC #
754473790127
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.010"
Description
Admittance Sign, Sign Subject Matter Employees and Visitors, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Admittance, Legend No Admittance Employees Only Vendors & Visitors Must Register At Main Office, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.