No Cellular Phones, 14 in W x 10 in H, Rectangle, Fiberglass, 122738

  • Mfr # 122738

  • Zoro # G8447350


product price:  $34.99
/ea

Key Features

Legend
No Cellular Phones
Sign Material
Fiberglass
Height
10 in
Thickness
0.098 in
Sign Mounting Style
With Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
122738
Zoro #
G8447350
UPC #
754473716967
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.098 in

Details

Item
No Cellular Phones Sign
Legend
No Cellular Phones
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 194 Degrees F
Sign Background Color
White
Printed Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
Black, Red
Sign Legend Text Color
Black, Red

Description

No Cellular Phones Sign, Sign Subject Matter Phone Usage, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Cellular Phones, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.