This item is Discontinued.

Brady No Header, 3, 3" W x 6" H, Rectangle, Polyester 59303

No Header, 3, 3" W x 6" H, Rectangle, Polyester (Discontinued)

  • Mfr # 59303
  • Zoro # G2536926
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
59303
Zoro #
G2536926
UPC #
754473593032
Country of Origin
United States

Dimensions

Width
3"
Height
6"
Thickness
0.008"

Details

Item
Facility Sign
Header
No Header
Legend
3
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Green
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Mounting Style
Adhesive-Backed
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Color
White
Legend Style
Text
Background Color
Green
Subject Matter
Number
Language
English
ANSI Compliant
Yes
Material
Polyester
Double-Sided
No
Legend Color
White
Legend/Background Color
Light Green/Green
Sign Legend Text Color
White

Description

Facility Sign, Sign Subject Matter Numbers, Height 6 In., Width 3 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend 3, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.