This item is Discontinued.

Brady No Header, Area In Front of This Electrical Panel Must Be Kept Clear for 36 In Osha-Nec Regulations 122656

No Header, Area In Front of This Electrical Panel Must Be Kept Clear for 36 In Osha-Nec Regulations (Discontinued)

  • Mfr # 122656
  • Zoro # G7618904
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122656
Zoro #
G7618904
UPC #
754473716080
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.010"

Details

Item
Electrical Sign
Header
No Header
Legend
Area In Front of This Electrical Panel Must Be Kept Clear for 36 In Osha-Nec Regulations
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
Adhesive-Backed
Sign Legend Color
Black
Subject Matter
Electrical Hazard
Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language
English
Legend Style
Text
Material
Polyester
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend/Background Color
Black on Yellow
ANSI Compliant
Yes
Background Color
Yellow
Double-Sided
No
Sign Legend Text Color
Black

Description

Electrical Sign, Sign Subject Matter Electrical Hazard, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Area In Front of This Electrical Panel Must Be Kept Clear for 36 In Osha-Nec Regulations, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.