This item is Discontinued.

Brady No Header, Basement Not An Exit, 14" W x 10" H, Rectangle, Aluminum 127089

No Header, Basement Not An Exit, 14" W x 10" H, Rectangle, Aluminum (Discontinued)

  • Mfr # 127089
  • Zoro # G1937227
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127089
Zoro #
G1937227
UPC #
754473754167
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.035"

Details

Item
Facility Sign
Header
No Header
Legend
Basement Not An Exit
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
White/Red
ANSI Compliant
No
Background Color
Red, White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
Subject Matter
Exit , Entrance, and Evacuation
Language
English
OSHA Compliant
Yes
Sign Legend Color
White
Legend Color
White
Mounting Style
With Mounting Holes
Standards
ASTM D 1593; OSHA 29 CFR 1910.37
Legend Style
Text
Material
Aluminum
Sign Legend Text Color
White

Description

Facility Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Basement Not An Exit, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.