This item is Discontinued.

Brady No Header, Eating And Drinking Permitted Only In The Lunch Room, 10 in W x 7 in H, Rectangle 22835

No Header, Eating And Drinking Permitted Only In The Lunch Room, 10 in W x 7 in H, Rectangle (Discontinued)

  • Mfr # 22835
  • Zoro # G2938470
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22835
Zoro #
G2938470
UPC #
754473228354
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.060 in

Details

Item
Safety Sign
Header
No Header
Legend
Eating And Drinking Permitted Only In The Lunch Room
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Legend/Background Color
Black on White
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language
English
Mounting Style
With Mounting Holes
Sign Legend Color
Black
Material
polystyrene
Background Color
White
Subject Matter
Health, Safety, and Wellbeing
Sign Legend Text Color
Black

Description

Safety Sign, Sign Subject Matter Eating and Drinking Restriction, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Eating And Drinking Permitted Only In The Lunch Room, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.