This item is Discontinued.

Brady No Header, Emergency Fuel Shutoff, 14" W x 10" H, Rectangle, Plastic 95009

No Header, Emergency Fuel Shutoff, 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # 95009
  • Zoro # G2583275
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
95009
Zoro #
G2583275
UPC #
754473950095
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.059"

Details

Item
Equipment Sign
Header
No Header
Legend
Emergency Fuel Shutoff
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
With Mounting Holes
Background Color
White
Material
Polystyrene
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
No
Legend Style
Text
Language
English
Double-Sided
No
Sign Legend Color
Red
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Legend Color
Red
Subject Matter
Fire and Emergency
Sign Legend Text Color
Red

Description

Equipment Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Fuel Shutoff, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.