This item is Discontinued.

Brady No Header, Empty Nitrogen Cylinders Do Not Use, 14 in W x 10 in H, Rectangle, Aluminum 125652

No Header, Empty Nitrogen Cylinders Do Not Use, 14 in W x 10 in H, Rectangle, Aluminum (Discontinued)

  • Mfr # 125652
  • Zoro # G9170095
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125652
Zoro #
G9170095
UPC #
754473733575
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.035 in

Details

Item
Chemical Sign
Header
No Header
Legend
Empty Nitrogen Cylinders Do Not Use
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Double-Sided
No
Mounting Style
With Mounting Holes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Background Color
Red, White
ANSI Compliant
No
Subject Matter
Cylinder and Compressed Gas
Material
Aluminum
Legend Color
White
Language
English
Sign Legend Color
White
Legend/Background Color
White/Red
OSHA Compliant
Yes
Sign Legend Text Color
White

Description

Chemical Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Empty Nitrogen Cylinders Do Not Use, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.