This item is Discontinued.

Brady No Header, No Cellular Phones, 10" W x 7" H, Rectangle, Fiberglass 122877

No Header, No Cellular Phones, 10" W x 7" H, Rectangle, Fiberglass (Discontinued)

  • Mfr # 122877
  • Zoro # G5274534
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122877
Zoro #
G5274534
UPC #
754473718411
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.098"

Details

Item
No Cellular Phones Sign
Header
No Header
Legend
No Cellular Phones
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Sign Legend Color
Black, Red
Legend Style
Text and Symbol
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Legend Color
Black, Red
Mounting Style
With Mounting Holes
Background Color
White
Double-Sided
No
Legend/Background Color
Black/Red and White
OSHA Compliant
Yes
Subject Matter
Phone Usage
Material
Fiberglass
Operating Temp. Range
-40 Degrees to 194 Degrees F
Sign Legend Text Color
Black, Red

Description

No Cellular Phones Sign, Sign Subject Matter Phone Usage, Height 7 In., Width 10 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Cellular Phones, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.