This item is Discontinued.

Brady No Header, No legend, 4" W x 4" H, Square, Polyester 142617

No Header, No legend, 4" W x 4" H, Square, Polyester (Discontinued)

  • Mfr # 142617
  • Zoro # G3040199
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
142617
Zoro #
G3040199
UPC #
754473206116
Country of Origin
United States

Dimensions

Width
4"
Height
4"
Thickness
0.010"

Details

Item
Hospital Sign
Header
No Header
Legend
No legend
Sign Shape
Square
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
No Text
Sign Background Color
Black
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
White
OSHA Compliant
Yes
Legend Style
Symbol
Subject Matter
Medical/Hospital
Language
No Text
Legend Alpha Range
C to D
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Mounting Style
Adhesive-Backed
Legend Color
White
Background Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Color
Black/White
Double-Sided
No
Material
Polyester
Sign Legend Text Color
White

Description

Hospital Sign, Sign Subject Matter Medical and Hospital, Height 4 In., Width 4 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.