Zoro Homepage

No Header, No Smoking, 24 in W x 18 in H, Rectangle

  • Mfr # 115620

  • Zoro # G1214033


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
No Smoking
Width
24 in
Height
18 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115620
Zoro #
G1214033
UPC #
754473189853
Country of Origin
Mexico

Dimensions

Width
24 in
Height
18 in
Thickness
0.090 in

Details

Item
Traffic Sign
Header
No Header
Legend
No Smoking
Sign Shape
Rectangle
Retroreflective Grade
High Intensity Prismatic
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
OSHA Compliant
Yes

Description

Traffic Sign, Height 18 in, Width 24 in, Header No Header, Legend No Smoking, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.