This item is Discontinued.

Brady No Header, No Solicitors Allowed, 12 in W x 18 in H, Rectangle, Aluminum 129474

No Header, No Solicitors Allowed, 12 in W x 18 in H, Rectangle, Aluminum (Discontinued)

  • Mfr # 129474
  • Zoro # G5535153
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
129474
Zoro #
G5535153
UPC #
754473785444
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.035 in

Details

Item
Facility Sign
Header
No Header
Legend
No Solicitors Allowed
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Background Color
White
Material
Aluminum
OSHA Compliant
Yes
ANSI Compliant
No
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black
Standards
ASTM D 1593; OSHA 29 CFR 1910.37
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Black

Description

Facility Sign, Sign Subject Matter Trespassing and Property, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Solicitors Allowed, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.