This item is Discontinued.

Brady No Header, Please Do Not Litter/Favor De No Tirar Basura, 7" W x 10" H, Rectangle, Aluminum 125529

No Header, Please Do Not Litter/Favor De No Tirar Basura, 7" W x 10" H, Rectangle, Aluminum (Discontinued)

  • Mfr # 125529
  • Zoro # G2637750
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125529
Zoro #
G2637750
UPC #
754473731786
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.035"

Details

Item
Facility Sign
Header
No Header
Legend
Please Do Not Litter/Favor De No Tirar Basura
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Green
Legend Style
Text and Symbol
Legend/Background Color
Green/White
Language
English, Spanish
Subject Matter
Environmental
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material
Aluminum
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Green
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Background Color
White
Mounting Style
With Mounting Holes
Sign Legend Text Color
Green

Description

Facility Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 7 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Please Do Not Litter/Favor De No Tirar Basura, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.