Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Header, Restroom, 10 in W x 3 1/2 in H, Vertical Rectangle, Polyester

  • Mfr # 22275KLS

  • Zoro # G4095533


product price: $91.79
/pk 10, $9.18/ea
Free Shipping & Returns

Key Features

Header
No Header
Material
Polyester
Legend
Restroom
Width
10 in
Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22275KLS
Zoro #
G4095533
UPC #
754473982409
Country of Origin
United States

Dimensions

Width
10 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Item
Rectangular Safety Label
Header
No Header
Material
Polyester
Legend
Restroom
Subject Matter
Personal Protection
Sign Shape
Vertical Rectangle
Language
English
Sign Material
Polyester
Shape
Rectangle
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Background Color
Blue
Legend/Background Color
Blue/White
UV Resistant
No
Write on Surface
No
Legend Color
White
Self-Adhesive
Yes
Laminated
Yes
Legend Style
Text
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
5 to 8 yr
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
No Header
Number of Printed Sides
1
Sign Header Text Color
No Header
Material Properties
Flexible
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Sign Legend
Restroom
Graffiti Resistant
No
Chemical Resistant
Yes
State Specific Sign
No
Sign Mounting Location
Post, Wall
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Legend Style
Text
Adhesive Style
Permanent
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Mirror Print
No
Product Type
Sign

Description

Rectangular Safety Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Restroom, Sign Legend Style Text, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.