Shop BRADY
See all product information
Create Account
Pre-Cut Label Stock Roll, Red, Gloss
- Mfr # THTEP-177-593-.5RD
- Zoro # G9324131
product price:Â
$
669.99
/ea
Free Shipping & Returns
Key Features
Material
Brady B-593 Adhesive-Taped Polyester
Width
3 in
Height
2 1/2 in
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 3 in
- Height
- 2 1/2 in
- Length
- 2 1/2 in
- Label Width
- 3 in
- Label Thickness
- 0.0256 in
- Core Diameter
- 3 in
- Label Height
- 2 1/2 in
- Roll Length
- 2 1/2 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color Red, Label Finish Gloss, Label Height 2 1/2 in, Label Material Polyester, Label Width 3 in, Labels per Roll 250, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon IP-R6002, R6002
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.