This item is Discontinued.

Brady No Header, Shipping & Receiving, 10" W x 7" H, Rectangle, Aluminum 124497

No Header, Shipping & Receiving, 10" W x 7" H, Rectangle, Aluminum (Discontinued)

  • Mfr # 124497
  • Zoro # G6105732
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124497
Zoro #
G6105732
UPC #
754473807757
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.035"

Details

Item
Facility Sign
Header
No Header
Legend
Shipping & Receiving
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Background Color
White
Legend Style
Text and Symbol
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend/Background Color
Black/white
Sign Legend Color
Black
Double-Sided
No
Subject Matter
Facility
OSHA Compliant
Yes
Language
English
Legend Color
black
Mounting Style
With Mounting Holes
Material
Aluminum
ANSI Compliant
Yes
Sign Legend Text Color
Black

Description

Facility Sign, Sign Subject Matter Shipping and Receiving, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Shipping & Receiving, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.