This item is Discontinued.

Brady No Header, Sprinkler Stop Valve, 14 in W x 5 in H, Rectangle, Plastic 90996

No Header, Sprinkler Stop Valve, 14 in W x 5 in H, Rectangle, Plastic (Discontinued)

  • Mfr # 90996
  • Zoro # G5490563
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90996
Zoro #
G5490563
UPC #
754473909963
Country of Origin
United States

Dimensions

Width
14 in
Height
5 in
Thickness
0.063 in

Details

Item
Fire Sprinkler Control Valve Sign
Header
No Header
Legend
Sprinkler Stop Valve
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Subject Matter
Facility
Background Color
Red, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language
English
Legend/Background Color
Green/Red
Mounting Style
With Mounting Holes
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Material
Plastic
Legend Style
Text and Symbol
Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
White
Sign Legend Text Color
White

Description

Fire Sprinkler Control Valve Sign, Sign Subject Matter Fire Equipment, Height 5 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Sprinkler Stop Valve, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.