No Header, This Is A Smoke Free Building Thank You For Not Smoking, 24 in W x 18 in H, Rectangle
Mfr # 115628
Zoro # G8635081
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Header
No Header
Legend
This Is A Smoke Free Building Thank You For Not Smoking
Width
24 in
Height
18 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
115628
Zoro #
G8635081
UPC #
754473189891
Country of Origin
Mexico
Dimensions
Width
24 in
Height
18 in
Thickness
0.090 in
Details
Item
No Smoking Sign
Header
No Header
Legend
This Is A Smoke Free Building Thank You For Not Smoking
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
Black, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, White, Red
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black, White, Red
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 18 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Surface, Header No Header, Legend This Is A Smoke Free Building Thank You For Not Smoking, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.