This item is Discontinued.

Brady No Header, This Sink Is For Utensil Wash Only, 14" W x 10" H, Rectangle, Plastic 128374

No Header, This Sink Is For Utensil Wash Only, 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # 128374
  • Zoro # G6158564
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
128374
Zoro #
G6158564
UPC #
754473772642
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.059"

Details

Item
Restriction Sign
Header
No Header
Legend
This Sink Is For Utensil Wash Only
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Mounting Style
With Mounting Holes
Subject Matter
Cleaning and Maintenance
Legend Color
Black, Blue
Sign Legend Color
Black, Blue
Language
English
Material
Polystyrene
Legend/Background Color
Black and Blue/White
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black, Blue

Description

Restriction Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend This Sink Is For Utensil Wash Only, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.