This item is Discontinued.

Brady No Header, Trash Only/Basura Solamente, 14" W x 10" H, Rectangle, Plastic 125503

No Header, Trash Only/Basura Solamente, 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # 125503
  • Zoro # G2637820
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125503
Zoro #
G2637820
UPC #
754473731526
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.059"

Details

Item
Facility Sign
Header
No Header
Legend
Trash Only/Basura Solamente
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Subject Matter
Cleaning and Maintenance
Background Color
White
Legend/Background Color
Green/White
Legend Color
Green
Sign Legend Color
Green
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Language
English, Spanish
Material
Polystyrene
Mounting Style
With Mounting Holes
Legend Style
Text
Sign Legend Text Color
Green

Description

Facility Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Trash Only/Basura Solamente, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.