This item is Discontinued.

Brady No Smoking Sign, 10" H, 14 in W, Fiberglass, Rectangle, English, 72342 72342

No Smoking Sign, 10" H, 14 in W, Fiberglass, Rectangle, English, 72342 (Discontinued)

  • Mfr # 72342
  • Zoro # G7407421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72342
Zoro #
G7407421
UPC #
754473723422
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.098 in

Details

Item
No Smoking Sign
Header
No Smoking
Legend
Stop Your Motor
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Header Legend Color
White
Double-Sided
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Red
Sign Legend Text Color
Black

Description

No Smoking Sign, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.