No Smoking Sign, 10" H, 7 in W, Rectangle, English, 141941
Mfr # 141941
Zoro # G7403063
product price: $14.85
/eaKey Features
Header
No Header
Legend
No Smoking At Any Time
Width
7 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
141941
Zoro #
G7403063
UPC #
754473182335
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.035 in
Details
Item
No Smoking Sign
Header
No Header
Legend
No Smoking At Any Time
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Smoking At Any Time, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.