This item is Discontinued.

Brady No Smoking Sign, 10" Height, 7" Width, Polyester, Rectangle, English 123923

No Smoking Sign, 10" Height, 7" Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 123923
  • Zoro # G2570946
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
123923
Zoro #
G2570946
UPC #
754473796389
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.010 in

Details

Item
No Smoking Sign
Header
No Header
Legend
The Use Of Tobacco Products In This Facility Is Prohibited
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Background Color
Red, White
Material
Polyester
Language
English
Sign Legend Color
White
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Subject Matter
No Smoking
Legend Color
White
Legend/Background Color
Red/White
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Sign Legend Text Color
White
Shape
Rectangle

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 7 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend The Use Of Tobacco Products In This Facility Is Prohibited, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.