No Smoking Sign, 14 in H, 20 in W, Fiberglass, Rectangle, English, 69005
Mfr # 69005
Zoro # G7408121
product price:Â $54.45
/eaKey Features
Header
Caution
Legend
Hazardous Waste Material Storage Only No Smoking, Open Flames Or Open Lights
Width
20 in
Height
14 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69005
Zoro #
G7408121
UPC #
754473690052
Country of Origin
United States
Dimensions
Width
20 in
Height
14 in
Thickness
0.098 in
Details
Item
No Smoking Sign
Header
Caution
Legend
Hazardous Waste Material Storage Only No Smoking, Open Flames Or Open Lights
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 194 Degrees F
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Description
No Smoking Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 14 in, Width 20 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Caution, Legend Hazardous Waste Material Storage Only No Smoking, Open Flames Or Open Lights, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.