This item is Discontinued.

Brady No Smoking Sign, 7" H, 10" W, Polyester, Rectangle, English, 128042 128042

No Smoking Sign, 7" H, 10" W, Polyester, Rectangle, English, 128042 (Discontinued)

  • Mfr # 128042
  • Zoro # G8451051
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
128042
Zoro #
G8451051
UPC #
754473767891
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.010 in

Details

Item
No Smoking Sign
Header
No Smoking
Legend
No Smoking To Report Violations Call: ____-____-____
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Legend Color
Red
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Header Background Color
White
Sign Legend Color
Red
Sign Legend Text Color
Red

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Smoking, Legend No Smoking To Report Violations Call: ____-____-____, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.