This item is Discontinued.

Brady No Smoking Sign, 7" Height, 10" Width, Polyester, Rectangle, English 128108

No Smoking Sign, 7" Height, 10" Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 128108
  • Zoro # G2557670
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
128108
Zoro #
G2557670
UPC #
754473768676
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.010 in

Details

Item
No Smoking Sign
Header
Caution
Legend
Do Not Smoke Eat or Drink In This Area
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
Adhesive-Backed
Subject Matter
No Smoking
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
Header Legend Color
Yellow
Legend Color
Black
Sign Legend Color
Black
Background Color
Yellow
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend/Background Color
Black/Yellow
Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Material
Polyester
Header Background Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Shape
Rectangle

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Caution, Legend Do Not Smoke Eat Or Drink In This Area, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.