Shop All Traffic Signs
Brady
No Trucks Traffic Sign, 12 in Height, 18 in Width, Polystyrene, Horizontal Rectangle, English
Mfr # 124408
Zoro # G9537491
$15.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Tractor Trailers
- Width 18 in
- Height 12 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Brady
- MFR # 124408
- Zoro # G9537491
- UPC # 754473806439
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 12 in |
Details
Description
No Trucks Traffic Sign, Height 12 in, Width 18 in, Sign Material Polystyrene, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, Wear Eye Protection, 10 in. W (U4-1742-RD_10X7)
- VISWERX Hi-Vis Reversible Fleece Lined Vest-ANSI CL2 LG (127-22053)
- GASCO Calibration Gas, Air, Chlorine, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-252-10A)
- EDWARDS SIGNALING Air Sampling Tube, 60 IN. (SD-T60)
- BRADY Roll-Up Road Construction Sign, 48 in H, 48 in W, Mesh, Diamond, English, 57033 (57033)
- BRADY STOP For Pedestrians Sign, 40in H x 14in W x 0.090in D, Fluorescent Yellow/Green (103709)
- BRADY Slow Moving Vehicle Sign, 14 in Height, 16 in Width, Steel, No Text (57894)
- BRADY Emergency Warning Triangle Kit, PK3 (57892)
- BRADY Railroad Sign, 12 in H, 15 in W, Horizontal Rectangle, English, 134177 (134177)
- LYLE Pedestrian Crossing Pictogram Traffic Sign, 30 in H, 30 in W, Aluminum, Diamond, W11-2-30HA (W11-2-30HA)
- LYLE Speed Limit Warning Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-5010-EG_12x18 (T1-5010-EG_12x18)
- Brady Signs