This item is Discontinued.

Brady Not An Exit Sign, English, 14" W, 10" H, White 118139

Not An Exit Sign, English, 14" W, 10" H, White (Discontinued)

  • Mfr # 118139
  • Zoro # G7456811
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
118139
Zoro #
G7456811
UPC #
754473179359
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004 in

Details

Item
Not An Exit Sign
Header
No Header
Legend
Not An Exit
Sign Shape
Rectangle
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Red
Material
Recycled Film
Double-Sided
No
ANSI Compliant
No
Legend/Background Color
Red/White
Legend Style
Text
Language
English
Sign Legend Color
Red
OSHA Compliant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ASTM D 523; ASTM D 2979
Background Color
White
Sign Legend Text Color
Red
Glow In The Dark
No
Sign Header
No Header
Product Type
Exit Sign
Shape
Rectangle

Description

Exit Sign, Rectangle, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.