Notice, Chemical Spills Must Be Reported Immediately, 10" W x 7" H, Rectangle, Polyester, 126434
Mfr # 126434
Zoro # G7416497
product price: $9.19
/eaKey Features
Legend
Chemical Spills Must Be Reported Immediately
Sign Material
Polyester
Height
7"
Thickness
0.010"
Sign Mounting Style
Adhesive Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126434
Zoro #
G7416497
UPC #
754473746148
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.010"
Details
Item
Notice Sign
Legend
Chemical Spills Must Be Reported Immediately
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Printed Language
English
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Header
Notice
Sign Background Color
White
ANSI Compliant
No
Legend Color
Black
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Spill Control, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice, Legend Chemical Spills Must Be Reported Immediately, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.