Shop LYLE
See all product information
Create Account
Notice, All Shipping and Receiving In Rear, 5 in x 7 in, Reflective Sheeting, U5-1055-RD_7X5
- Mfr # U5-1055-RD_7X5
- Zoro # G2765080
product price:Â
$
4.19
/ea
Sold in multiples of 3 for
$12.57
Key Features
Legend
All Shipping and Receiving In Rear
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Height
- 5 in
- Width
- 7 in
- Thickness
- 0.004 in
- Depth
- 1/25 in
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend All Shipping And Receiving In Rear, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.