This item is Discontinued.

Brady Notice, Efficiency Requires Cleanliness And Order, 14" W x 10" H, Rectangle, Aluminum 128409

Notice, Efficiency Requires Cleanliness And Order, 14" W x 10" H, Rectangle, Aluminum (Discontinued)

  • Mfr # 128409
  • Zoro # G1911729
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
128409
Zoro #
G1911729
UPC #
754473773076
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.035"

Details

Item
Notice Sign
Header
Notice
Legend
Efficiency Requires Cleanliness And Order
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Black and Blue/White
Legend Style
Text
Header Legend Color
White
Language
English
ANSI Compliant
Yes
Background Color
White
Legend Color
black
Header Background Color
Blue
Material
Aluminum
Sign Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Mounting Style
With Mounting Holes
Double-Sided
No
Subject Matter
Cleaning and Maintenance
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Efficiency Requires Cleanliness And Order, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.