Notice, Elevator Out Of Order, 14 in W x 10 in H, Rectangle, Plastic, 23056

  • Mfr # 23056

  • Zoro # G7475973


product price:  $13.89
/ea

Key Features

Legend
Elevator Out Of Order
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
23056
Zoro #
G7475973
UPC #
754473230562
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.06 in

Details

Item
Notice Sign
Legend
Elevator Out Of Order
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Material
Polystyrene
Language
English
Legend Style
Text
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Color
Black
Header Legend Color
White
Header
Notice
Sign Legend Color
Black
Background Color
White
Header Background Color
Blue
Mounting Style
With Mounting Holes
Subject Matter
Out of Service
Printed Language
English
Legend/Background Color
Black and Blue/White
Color
Blue and Black
Shape
Rectangle
Sign Legend Text Color
Black
Glow In The Dark
No
Type
Machine & Operational
Product Type
Notice Sign
Finish
Glossy

Description

Notice Sign, Rectangle, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products