Notice, Elevator Out of Order, 14" W x 10" H, Rectangle, Plastic, 23056
Mfr # 23056
Zoro # G8640803
product price: $13.99
/eaKey Features
Legend
Elevator Out of Order
Sign Material
Plastic
Height
10"
Thickness
0.060"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23056
Zoro #
G8640803
UPC #
754473230562
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.060"
Details
Item
Notice Sign
Legend
Elevator Out of Order
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Header Legend Color
White
Sign Background Color
White
Legend Style
Text
Header
Notice
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Elevator Hazard, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Elevator Out Of Order, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.