Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice Label, Black, Blue/White, PK5

  • Mfr # 86206

  • Zoro # G4839466


product price: $15.39
/pk 5, $3.08/ea

Key Features

Header
Notice
Material
Polyester
Width
10 in
Height
7 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86206
Zoro #
G4839466
UPC #
754473862060
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Notice
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Instruction
Language
English
Shape
Rectangle
Color
Black, White
Header Background Color
Blue
Mounting Style
Self-adhesive
Legend
Notice: Shut Off Machine When Unattended
Background Color
White
Legend/Background Color
Black, Blue/White
Write on Surface
No
Item
Notice Label
Legend Style
Text
Laminated
Yes
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Color
Black
Header Legend Color
White
Self-Adhesive
Yes
UV Resistant
No
Sign Mounting Style
Adhesive
State Specific Sign
No
Retroreflective Grade
Not Retroreflective
Sign Header Text Color
White
Adhesive Type
Acrylic
Graffiti Resistant
No
Outdoor Life Expectancy
5 to 8 yr
Protective Coating
Clear Film Laminate
Mirror Print
No
Glow In The Dark
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Mounting Location
Post, Wall
Average Outdoor Durability
5 to 8 yr
Minimum Application Temperature
0 Degrees F
Anti-Slip Surface
No
Maximum Service Temperature
230 Degrees F
Sign Shape
Vertical Rectangle
Sign Legend
Shut Off Machine When Unattended
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Sign Material
Polyester
ADA Compliant
No
Number of Printed Sides
1
Abrasion Resistant
Yes
Material Properties
Flexible
Sign Legend Style
Text
Printed Language
English
Sign Header Background Color
Blue
Mounting Pattern
No Mounting Holes
Chemical Resistant
Yes
Product Type
Sign

Description

Notice Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Shut Off Machine When Unattended, Sign Legend Style Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.