
Shop FUEL STICKERS
See all product information
Diesel Sticker, Fuel Tanks & Outdoor Power Equipment: Hvy-Dty, Extreme Stick, 1'' Dia, 48PK
Mfr # Z-1RDO-48PK
Zoro # G111363138
product price:Â $63.49
/pk 48, $1.32/eaKey Features
Header
Diesel
Material
VinylHeavy-Duty Vinyl
Width
1 inch
Standards
ASTM-D-882
Shape
Round
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Z-1RDO-48PK
Zoro #
G111363138
UPC #
10850008703215
Country of Origin
United States
Dimensions
Width
1 inch
Length
1 inch
Size
1 inch
Thickness
4.5 Mil
Details
Header
Diesel
Material
VinylHeavy-Duty Vinyl
Standards
ASTM-D-882
Shape
Round
Color
Yellow
Legend
Diesel
Printed Language
English
Finish
Gloss Laminate
Item
Identification Label
Application
Peel & Stick
Features
Ultra High-Tack Adhesive
UV Resistant
Yes
Self-Adhesive
Acrylic Emulsion
Laminated
YES
Indoor/Outdoor Usage
YES
Operating Temp. Range
35°F, (2°C)
Description
Diesel Sticker, Fuel Tanks & Outdoor Power Equipment: Hvy-Dty, Extreme Stick, 1'' Dia, 48PK
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.