Shop BRADY
See all product information
Create Account
Notice, Non-Potable Water Not To Be Used For Drinking, Washing Or Cooking Purposes, 10" x 7", 22361
- Mfr # 22361
- Zoro # G8470898
product price:Â
$
9.55
/ea
Key Features
Legend
Non-Potable Water Not To Be Used For Drinking, Washing Or Cooking Purposes
Height
7"
Thickness
0.060 in
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22361
- Zoro #
- G8470898
- UPC #
- 754473223618
- Country of Origin
- United States
- Item
- Notice Sign
- Legend
- Non-Potable Water Not To Be Used For Drinking, Washing Or Cooking Purposes
- Sign Material
- Plastic
- Sign Mounting Style
- With Mounting Holes
- UV Resistant
- No
- Double-Sided
- No
- Retroreflective Grade
- Not Retroreflective
- Sign Shape
- Rectangle
- Glow-in-the-Dark
- No
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- OSHA Compliant
- Yes
- ANSI Compliant
- Yes
- Header
- Notice
- Legend Style
- Text
- Header Background Color
- Blue
- Printed Language
- English
- Header Legend Color
- White
- Sign Background Color
- White
- Legend Color
- Black
- Sign Legend Text Color
- Black
Dimensions
- Height
- 7"
- Width
- 10"
- Thickness
- 0.060 in
Description
Notice Sign, Sign Subject Matter Potable Water, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Non-Potable Water Not To Be Used For Drinking, Washing Or Cooking Purposes, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.