This item is Discontinued.

Brady Notice Sign, 10" Height, 14" Width, Plastic, Rectangle, English 126472

Notice Sign, 10" Height, 14" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 126472
  • Zoro # G2564899
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
126472
Zoro #
G2564899
UPC #
754473746568
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.059 in

Details

Item
Notice Sign
Header
Notice
Legend
Material Safety Data Sheets & The Written Hazard Communication Program Located Here
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Sign Legend Color
Black
Background Color
White
Material
polystyrene
Mounting Style
With Mounting Holes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Blue
Subject Matter
Chemicals/Hazardous
Header Legend Color
White
Legend/Background Color
Black and Blue/White
Legend Style
Text
Double-Sided
No
Legend Color
Black
Language
English
OSHA Compliant
Yes
ANSI Compliant
No
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter SDS or Right to Know, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Material Safety Data Sheets & The Written Hazard Communication Program Located Here, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.