Notice Sign, 10 in H, 14 in W, Fiberglass, Rectangle, English, 70239
- Mfr # 70239
- Zoro # G8452689
product price:Â
$
34.99
/ea
Key Features
Header
Notice
Legend
Chain All Cylinders Securely
Width
14 in
Height
10 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70239
- Zoro #
- G8452689
- UPC #
- 754473702397
- Country of Origin
- United States
Dimensions
- Width
- 14 in
- Height
- 10 in
- Thickness
- 0.098 in
Details
- Item
- Notice Sign
- Header
- Notice
- Legend
- Chain All Cylinders Securely
- Sign Shape
- Rectangle
- Sign Material
- Fiberglass
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- OSHA Compliant
- Yes
- Operating Temp. Range
- -40 Degrees to 194 Degrees F
- Header Background Color
- Blue
- Sign Legend Color
- Black
- Double-Sided
- No
- ANSI Compliant
- Yes
- Legend Style
- Text
- Header Legend Color
- White
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Sign Legend Text Color
- Black
Description
Notice Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Notice, Legend Chain All Cylinders Securely, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.