Notice Sign, 10 in H, 14" W, Aluminum, Rectangle, English, 43412
Mfr # 43412
Zoro # G7398717
product price: $25.69
/eaKey Features
Header
Notice
Legend
Truck Drivers Ring Bell and Wait
Width
14"
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
43412
Zoro #
G7398717
UPC #
754473434120
Country of Origin
United States
Dimensions
Width
14"
Height
10 in
Thickness
0.035 in
Details
Item
Notice Sign
Header
Notice
Legend
Truck Drivers Ring Bell and Wait
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Background Color
Blue
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Notice Sign, Height 10 in, Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.