Notice Sign, 10 in Height, 14 in Width, Fiberglass, Rectangle, English
Mfr # 70602
Zoro # G7398461
product price:Â $34.99
/eaKey Features
Header
Notice
Legend
Authorized Personnel Only
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70602
Zoro #
G7398461
UPC #
754473706029
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.098 in
Details
Item
Notice Sign
Header
Notice
Legend
Authorized Personnel Only
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Text Color
Black
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 194 Degrees F
Legend Style
Text
Standards
ANSI Z535.2-2002; ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593; OSHA 29 CFR 1910.145; OSHA 29 CFR 1910.37
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Blue
OSHA Compliant
Yes
Description
Notice Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Notice, Legend Authorized Personnel Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.