Shop ZING

NOTICE Sign, Visitors Must Register, ADH

  • Mfr # 1129S

  • Zoro # G8434778


product price: 
$
7.69
/ea

Key Features

Header
Notice
Legend
All Visitors Must Register At Office
Height
7 in
Sign Shape
Rectangle
Sign Material
Polyester
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1129S
Zoro #
G8434778
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.025 in
Depth
1/40 in
Sign Legend Character Height
7/8 in

Details

Item
Notice Security Sign
Header
Notice
Legend
All Visitors Must Register At Office
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Subject Matter
Employees & Visitors
Language
English
Mounting Style
Adhesive-Backed
Legend/Background Color
Blue And Black/White
Material
POLYESTER
Maximum Service Temperature
120 Degrees F
Minimum Application Temperature
40 Degrees F
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Header Style
Text
Sign Header Text Color
White
Minimum Service Temperature
-30 Degrees F
Average Outdoor Durability
3 yr
Sign Legend Text Color
Black
State Specific Sign
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Mirror Print
No
Metal Detectable
No
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Outdoor Life Expectancy
3 yr
OSHA Regulations
OSHA 1910.145
Graffiti Resistant
No
Sign Header
Notice
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Sign Legend
All Visitors Must Register At Office
Maximum Viewing Distance - Favorable Conditions
100 ft
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Sign Legend Style
Text
Corrosion Resistant
Yes
Write on Surface
No
Sign Mounting Location
Wall
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate

Description

Notice Security Sign, Sign Subject Matter Employees and Visitors, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header NOTICE, Legend All Visitors Must Register At Office, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.