This item is Discontinued.

Brady Notice Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English 126484

Notice Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 126484
  • Zoro # G2564801
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
126484
Zoro #
G2564801
UPC #
754473746681
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.059 in

Details

Item
Notice Sign
Header
Notice
Legend
Store Full Gas Cylinders Here
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Cylinder and Compressed Gas
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Blue
Sign Legend Color
Black
Legend Color
Black
Header Legend Color
White
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Material
polystyrene
Background Color
White
Legend/Background Color
Black and Blue/White
Double-Sided
No
Legend Style
Symbol and Text
ANSI Compliant
No
Mounting Style
With Mounting Holes
Language
English
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Store Full Gas Cylinders Here, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.