Security Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English
Mfr # 95438
Zoro # G7390840
product price:Â $13.99
/eaKey Features
Header
Restricted Area
Legend
Restricted Area Keep out
Width
14 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95438
Zoro #
G7390840
UPC #
754473954383
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.059 in
Details
Item
Security Sign
Header
Restricted Area
Legend
Restricted Area Keep out
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ASTM D 1593
OSHA Compliant
No
Legend Style
Text
Double-Sided
No
Sign Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
No
Sign Legend Text Color
White
Description
Security Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Restricted Area, Legend Restricted Area Keep Out, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.