
Notice Sign, 14" H, 20" W, Fiberglass, Rectangle, English, 75147
Mfr # 75147
Zoro # G8621547
product price:Â $53.99
/eaKey Features
Header
Notice
Legend
Wheels Must Be Chocked And Engine Turned Off During Loading
Width
20"
Height
14"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75147
Zoro #
G8621547
UPC #
754473751470
Country of Origin
United States
Dimensions
Width
20"
Height
14"
Thickness
0.098"
Details
Item
Notice Sign
Header
Notice
Legend
Wheels Must Be Chocked And Engine Turned Off During Loading
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 194 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Header Background Color
Blue
Legend Style
Text
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Chock Wheels, Height 14 In., Width 20 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Notice, Legend Wheels Must Be Chocked And Engine Turned Off During Loading, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.