Zoro Homepage

Notice Sign, 7" H, 10" W, Plastic, Rectangle, English, 129538

  • Mfr # 129538

  • Zoro # G8462461


product price: $9.55
/ea

Key Features

Header
Notice
Legend
Sound Horn Before Entering
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129538
Zoro #
G8462461
UPC #
754473786083
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.059"

Details

Item
Notice Sign
Header
Notice
Legend
Sound Horn Before Entering
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Blue
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
White
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Lift Truck Traffic, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Sound Horn Before Entering, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.