Shop LYLE

Chevron Symbol Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical , No Text, T1-1218-EG_18x24

  • Mfr # T1-1218-EG_18x24
  • Zoro # G5229703

product price: 
$
35.99
/ea

Key Features

Header
No Header
Legend
Chevron
Width
18 in
Height
24 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1218-EG_18x24
Zoro #
G5229703
UPC #
-
Country of Origin
United States
Item
Chevron Symbol Traffic Sign
Header
No Header
Legend
Chevron
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
Chevron
OSHA Compliant
No
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
MUTCD Code
W1-8
Indoor/Outdoor Usage
Outdoor
State Specific Sign
No
MUTCD Compliant Sign
Yes
Sign Properties
Rigid
Protective Coating
Clear Film Laminate
Sign Mounting Hardware Included
No
Holes on 1 in. Centers
Yes
Average Outdoor Durability
3 to 5 yr
Sign Header
No Header
Number of Printed Sides
1
Includes Cross-Braces
No
Sign Legend Style
Symbol, Text
Mounting Hole Distance Center to Center
21 in
MUTCD Sign Description
Chevron Symbol
Material Properties
Roll Up

Dimensions

Width
18 in
Height
24 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Description

Chevron Symbol Traffic Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.