Notice Sign, 7" H, 17" W, Fiberglass, Rectangle, English, 70448
Mfr # 70448
Zoro # G8643691
product price:Â $34.99
/eaKey Features
Header
Notice
Legend
No Lift Trucks Beyond This Point
Width
17"
Height
7"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70448
Zoro #
G8643691
UPC #
754473704483
Country of Origin
United States
Dimensions
Width
17"
Height
7"
Thickness
0.098"
Details
Item
Notice Sign
Header
Notice
Legend
No Lift Trucks Beyond This Point
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 194 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Blue
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black, Red
Description
Notice Sign, Sign Subject Matter Lift Truck Traffic, Height 7 In., Width 17 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Notice, Legend No Lift Trucks Beyond This Point, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.