Zoro Homepage

Notice Sign, 7 x 10In, BL and BK/WHT, ENG

  • Mfr # 88217

  • Zoro # G8539492


product price: $8.15
/ea

Key Features

Header
Notice
Legend
Main Power Cut Off
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88217
Zoro #
G8539492
UPC #
754473882174
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.01 in

Description

Notice Sign, Rectangle, English

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.