This item is Discontinued.

Brady Notice Sign, 7 x 10In, Blk and Ble/White 127357

Notice Sign, 7 x 10In, Blk and Ble/White (Discontinued)

  • Mfr # 127357
  • Zoro # G5216967
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127357
Zoro #
G5216967
UPC #
754473756925
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.059"

Details

Item
Notice Sign
Material
Polystyrene
Header
Notice
Legend
Water Shut Off
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1926.200
Sign Shape
Rectangle
Subject Matter
Facility
Sign Material
Plastic
Language
English
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Header Background Color
Blue
Mounting Style
With Mounting Holes
Retroreflective Grade
Not Retroreflective
Background Color
White
Glow-in-the-Dark
No
Legend/Background Color
Black and Blue/White
UV Resistant
No
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Color
black
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Water Shut Off, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.