Notice Sign, 7X10", Bl and Bk/Wht, Eng, Header Legend Color: White, 95240 (Discontinued)
- Mfr # 95240
- Zoro # G7404518
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
95240
Zoro #
G7404518
UPC #
754473952402
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.098"
Details
Item
Notice Sign
Legend
Keep This Door Closed
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 195 Degrees F
ANSI Compliant
Yes
Printed Language
English
Header Legend Color
White
Sign Legend Color
Black
Sign Background Color
White
Header Background Color
Blue
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header
Notice
OSHA Compliant
Yes
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Door Instruction, Height 7 In., Width 10 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Notice, Legend Keep This Door Closed, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.